Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N01
Zoro #
G822961821
UPC #
-
Country of Origin
China
Description
Bearing Lock Nut, Industry Standard Size N01, Bore Thread Size 0.469 In.-32, Nut Outside Diameter 7/8 in, Face Diameter 23/32 in, Nut Width 5/16 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Chamfer Angle 50 Degrees , For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.