Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 07X1.125
Zoro # G522964818
product price:Â
$
22.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Washer
W07
Compatible Lock Nut
N07
Material
Steel
Compatible Bearing Series
1307K, 22207K
Sleeve Width (In.)
1.449 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X1.125
- Zoro #
- G522964818
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Washer
- W07
- Compatible Lock Nut
- N07
- Material
- Steel
- Compatible Bearing Series
- 1307K, 22207K
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Industry Number
- SNW07
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.