Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3148X9.000
Zoro # G023925011
product price:Â
$
2,208.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Taper Size
1:12
Material
Steel
Thread Size
9.442"-6
Thread Length
1.989 in
Overall Width
6.628 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3148X9.000
- Zoro #
- G023925011
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Industry Number
- SNP3148
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 23148K
- Compatible Lock Washer
- P48
- Compatible Lock Nut
- N048
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve