Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 22X4.000
Zoro # G022962239
product price:Â
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Washer
W22
Sleeve Thread Length
1.145 in
Industry Number
SNW22
Sleeve Taper Ratio
1:12
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22X4.000
- Zoro #
- G022962239
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Washer
- W22
- Industry Number
- SNW22
- Sleeve Taper Ratio
- 1:12
- System of Measurement
- Inch
- Material
- Steel
- Compatible Bearing Series
- 1322K, 22222K
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- AN22
Description
Withdrawal Sleeve