Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 26X4.500
Zoro # G522964801
product price:Â
$
281.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
Steel
Bore Diameter
4 1/2 in
Sleeve Width (In.)
3.752 in
Compatible Bearing Series
22226K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26X4.500
- Zoro #
- G522964801
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Steel
- Compatible Bearing Series
- 22226K
- Compatible Lock Nut
- AN26
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Washer
- W26
- Industry Number
- SNW26
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve