Shop STANDARD PUMP

Air Diaphragm Pump, 41 gpm, Stainless Steel

  • Mfr # SPFG10SST
  • Zoro # G5112849

product price: 
$
6,076.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPFG10SST
Zoro #
G5112849
UPC #
-
Country of Origin
United States
Item
Double Diaphragm Pump
Housing Material - Pumps
316 Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
120 psi
Agency Compliance
ATEX, CE, EU 1935, FDA
Self-Priming Wet
29 ft
Pump Operation Type
Air
Self-Priming Dry
16 ft
Inlet/Outlet
1 1/2 in
Standards
CE Marked
Media Intake Connection Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
For Use With Potable Systems
Yes
Manifold Connection Type
Tri-Clamp
Viscosity (Maximum)
10,000 cps
Media Intake Location
Side
Priming
Self-Priming
Flow Rate (Maximum)
41 gpm
Media Discharge Connection Type
Tri-Clamp
Media Discharge Location
Side
Wetted Body Material
316 Stainless Steel
Center Section Material
304 Stainless Steel
Manifold Port Connection Type
Single Port
Manifold Connection Standard
Tri-Clamp
Diaphragm Base Material
PTFE

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
8.2 in
Overall Length
16.3 in
Solid Diameter (Maximum)
0.13 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Height
16.2 in
Wire Rope Length
16.3 in
Length
16.3 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.