ElectricDrumPump, PP, 110to120VAC

  • Mfr # BC280PP27
  • Zoro # G616608192
product price: 
$
6,077.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Rated Voltage
110 to 120 V AC
Variable Speed
Yes
For Container Size
55 gal
Motor Horsepower
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC280PP27
Zoro #
G616608192
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Hose Inside Diameter
1 in
Overall Length
39 3/4 in
Suction Tube Length
27 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Motor Enclosure Design
Open Drip Proof
Rated Voltage
110 to 120 V AC
Variable Speed
Yes
Motor Horsepower
1 hp
Suction Tube Material
Polypropylene
Maximum Flow Rate
27 gpm
Pump Technology
Centrifugal
Power Source - TS Only
Corded Electric
Frequency
50/60 Hz
Minimum Fluid Temperature
-4 Degrees F
Includes
Batch Control Meter System
Full Load Current
8.5 A
Maximum Head
2 1/4 ft
Maximum Viscosity
300 cps
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Item
Electric Drum Pump
Maximum Fluid Temperature
130 Degrees F
Housing Material
Polypropylene
Suction Tube OD
1 5/8 in
Meter Type Included
Digital
Mount Type
Foot
For Container Type
Drum, Tank
Includes Suction Tube
Yes
Discharge Tube Outlet OD
1 in
Thermal Protection
No
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Phase
Single
Discharge Connection Type
Hose Barb
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Seal Material
Viton
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 27 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews