Shop STANDARD PUMP

ElectricDrumPump, PVDF, 220to240VAC

  • Mfr # BC2ENCPVDF39
  • Zoro # G816608251

product price: 
$
8,406.99
/ea
Free Shipping & Returns

Key Features

Suction Tube Material
PVDF
Suction Tube OD
1 5/8 in
For Container Size
55 gal
Maximum Head
3 1/4 ft
Variable Speed
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC2ENCPVDF39
Zoro #
G816608251
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Overall Length
51 3/4 in
Hose Inside Diameter
1 in
Suction Tube Length
39 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Suction Tube Material
PVDF
Suction Tube OD
1 5/8 in
Maximum Head
3 1/4 ft
Variable Speed
Yes
Motor Horsepower
1 hp
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Maximum Fluid Temperature
175 Degrees F
Includes
Batch Control Meter System
Meter Type Included
Digital
Maximum Flow Rate
27 gpm
Full Load Current
5 A
Housing Material
PVDF
Discharge Tube Outlet OD
1 in
Power Source - TS Only
Corded Electric
Seal Material
PTFE
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/PVDF/Viton
Rated Voltage
220 to 240 V AC
Maximum Viscosity
300 cps
Phase
Single
Thermal Protection
No
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Pump Technology
Centrifugal
Discharge Connection Type
Hose Barb
Frequency
50/60 Hz
Item
Electric Drum Pump
Motor Enclosure Design
Totally Enclosed Fan Cooled
Mount Type
Foot
Includes Suction Tube
Yes
Minimum Fluid Temperature
-4 Degrees F
For Container Type
Drum, Tank
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 220 to 240 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.