Shop All Hand Files and Rasps
Stanley
10" Double-Cut Flat Bastard File
Mfr # 22-176
Zoro # G4596243
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Stanley
- MFR # 22-176
- Zoro # G4596243
- UPC # 076174221763
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 13/16 in |
Details
Description
Flat File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 10 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Taper Taper in Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 10 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 25MM RotaLoc Plus Annular Cutter (17912)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/16 FLARE NUT - CHROME (MT4114)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- STANLEY Flat File, American, Rectangular, 8 In. L (22-175)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- Stanley Hand Files and Rasps