Shop All Hand Files and Rasps
Stanley
Flat File, American, Bastrd/Double, 6 In. L
Mfr # 22-174
Zoro # G4597774
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Stanley
- MFR # 22-174
- Zoro # G4597774
- UPC # 076174221749
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 13/16 in |
File Length without Tang | 6 in |
Details
Description
Flat File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, File Width 13/16 in, Number of Cut Edges 4, Taper Taper in Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 6 in, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 4-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ69)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3123)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- STANLEY Flat File, American, Rectangular, 8 In. L (22-175)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- Stanley Cutting and Shaping Tools