Shop All Hand Files and Rasps
Stanley
Flat File, American, Rectangular, 8 In. L
Mfr # 22-175
Zoro # G4545082
$6.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Stanley
- MFR # 22-175
- Zoro # G4545082
- UPC # 076174221756
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Details
Description
Flat File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Taper Taper in Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WZ25 (40WZ25)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- STANLEY Blade, Half Round (21-299)
- STANLEY 10" Single-Cut Round Bastard File (22-178)
- STANLEY 8" Single-Cut Round Bastard File (22-098)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- Stanley Hand Files and Rasps