
3/8 in Nut Driver
Mfr # STHT60824
Zoro # G615235351
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Handle Material
Plastic
Shank Material
Steel
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT60824
Zoro #
G615235351
UPC #
0076174608243
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
3/8 in
Hex Size
3/8 in
For Fastener Size
3/8 in
Details
Number of Pieces
1
Item
Nut Driver
Handle Material
Plastic
Shank Material
Steel
Corrosion Resistant
Yes
Shank Finish
Chrome
Measurement Type
SAE
Includes Fastener-Holding
Push-In
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Series
Stanley
Shank Shape
Hex
Description
Nut Driver, Tip Size 3/8 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.