
5mm Nut Driver
Mfr # STHT60828
Zoro # G915235358
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Corrosion Resistant
Yes
Handle Material
Plastic
Tip Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STHT60828
Zoro #
G915235358
UPC #
0076174608281
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
5 mm
Hex Size
5 mm
For Fastener Size
5 mm
Details
Number of Pieces
1
Item
Nut Driver
Corrosion Resistant
Yes
Handle Material
Plastic
Shank Material
Steel
Shank Finish
Chrome
Measurement Type
Metric
Grip Style
Cushion
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Series
Stanley
Tether Status
Not Tether Capable
Includes Fastener-Holding
Push-In
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Description
Nut Driver, Tip Size 5 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.