2-Person Low EMF Carbon FAR Infrared Wooden Indoor Sauna with LED Touch Control Panel

  • Mfr # SC-SS0008-2P

  • Zoro # G012665003


product price:  $2,814.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

People Served
2
Watts
1800 W
Material
Wood
Exterior Width
46.5 in
Exterior Depth
76.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-SS0008-2P
Zoro #
G012665003
UPC #
191042077539
Country of Origin
China

Dimensions

Exterior Width
46.5 in
Exterior Depth
76.7 in
Exterior Height
40.5 in

Details

People Served
2
Watts
1800 W
Material
Wood
Includes
Low EMF Infrared Panel Heater, Touch Control Panel with BT/FM/USB, Color RGB LED Flat Lamp, Speaker
Voltage
110 to 120V
Standards
ETL/FCC/FSC CERTIFIED
Shape
Square
Max. Working Temperature
149°F
Interior Wood
Hemlock
Exterior Wood
Hemlock
Features
Clear Tempered Glass Door
Door Material
Glass
Heat Source Type
Carbon FAR Infrared

Description

Step into a serene haven where you can escape the hustle and bustle of everyday life and cocoon yourself in warmth and tranquility. This sauna features 360 Deg surround heating technology that envelops your body in therapeutic heat, evenly distributing warmth from every angle to relieve your fatigue and sooth aches and pains. Choose a temperature up to 149 DegF and set the LED lighting to a comforting hue, then sit back and relax as your tension melts away, your muscles relax and your stress vanishes.


  • COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest infrared technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
  • ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to 90 minutes and 149°F
  • CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
  • BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
  • BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
  • COLOR RGB LED FLAT LAMP choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
  • CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
  • ENERGY EFFICIENT 1800 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
  • EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, or wherever you like
  • INTERIOR DIMENSIONS 43.3 in. W x 37.4 in. D x 73.23 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.