2504751 5 in. Corded Random Orbit Sander ; Assorted
- Mfr # 2504751
- Zoro # G003979515
product price:Â
$
70.55
/ea
Key Features
Features
Variable Speed
Pad Size
5"
Orbit Dia.
5"
Standards
ETL Listed
Corded/Cordless
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2504751
- Zoro #
- G003979515
- UPC #
- 843518087237
- Country of Origin
- China
Dimensions
- Pad Size
- 5"
- Orbit Dia.
- 5"
Details
- Features
- Variable Speed
- Standards
- ETL Listed
- Corded/Cordless
- Corded
- AMPS
- 2.8 amps
- Number of Pad Holes
- 8
- Velocity
- C
- Product Type
- Random Orbit Sander
- Maximum Speed
- 13000 opm
- Amps
- 2.8 A
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Corded random orbit sander
- Color Family: Assorted
- Corded or Cordless or Air: Corded
- Type: Random Orbit Sander
- Amps: 2.8 amps
- Voltage: 120 volts
- Pad Size: 5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.