Steinel

Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle


product price: $311.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Adjustable
  • Temperature Range 176 Degrees to 1,202 Degrees F
See all product information

Product Information

  • Brand Steinel
  • MFR # HG2320E
  • Zoro # G0353372
  • UPC #
    018139375708
  • Country of Origin Romania
  • Category Heat Guns

Dimensions

Cord Length 9.8 ft
Overall Width 3 3/8 in
Overall Length 10 in
Nozzle Outside Diameter 1 5/16 in
Overall Height 7 7/8 in

Details

Item Heat Gun
Power Source Corded
Voltage 120V AC
ESD Safe No
Temp. Settings Adjustable
Temperature Range 176 Degrees to 1,202 Degrees F
Air Volume 13 cfm
Watts 1,600 W
Heat Gun Handle Style Pistol-Grip
Corded/Banded Corded
Stand Included No
LCD Display Yes
Case Included No
Switch Type Slide
Brushless Motor No
Amps AC 13.3 A
Heating Element Material Ceramic
Application Bending and Forming Plastics, Curing Resins, Desoldering, Drying Filler, Heating Temp Sensitive Materials, Shrink Tubing, Soldering
Heat Control Switch Buttons
Corded/Cordless Corded
Temp. Lock Yes
Standards cULus, ISO 14001:2015, ISO 9001:2015, ROHS Compliant
Tool Type Heat Gun
Features Digitally Controlled Precision
Temperature Lock Yes
Maximum Air Flow 17.6 cfm
Motor Type Brushed
Maximum Temperature 1,202 Degrees F
Number of Air Flow Settings 2
Minimum Temperature 176 Degrees F
Current 13.3 A
Surface Temperature Control No
Series HG
Nozzles Included Not Included
Plug Type Two-Prong
Kit Contents (1) Bare Tool
Tool Weight 1.7 lb
Minimum Air Flow 4 cfm
Temperature Settings Variable

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,202 Degrees F, Minimum Temperature 176 Degrees F, Temperature Range 176 Degrees to 1,202 Degrees F, LCD Display Yes, Current 13.3 A, Kit Contents (1) Bare Tool, Tool Brand Steinel, Air Volume 13 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.