Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econ Stennicator 1:128 ratio 2.7 oz/min 80 Psi

  • Mfr # E20MH81S6G1

  • Zoro # G8915864


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Max. Flow (gpd) - Pumps
30.00 gpd
Voltage
120
Max. Flow (GPD) - Pumps
30.00 gpd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20MH81S6G1
Zoro #
G8915864
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
3 3/4 in
Height
5 1/2 in
Length
6 in
Overall Height
5.4 in
Overall Width
5.9 in
Overall Length
4.4 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Max. Flow (gpd) - Pumps
30.00 gpd
Voltage
120
Max. Flow (GPD) - Pumps
30.00 gpd
Max. Pressure - Pumps
80 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
50 cps
HP - Pumps
1/40 hp
Reproducibility - Pumps
+/-2.0%
Item
Chemical Metering Pump
Number of Feeds
Single Head
Max. Pressure
80 psi
Hz
60
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Features
Accepts A Signal From A Water Meter, Controllers or Other Device, Injection (1:128) For Water Flow Up to 2.7 gpm, Providing A Dry Contact At A Rate of 1 or 10 ppg or 1 ppl, Signal Repeater Relay That Can Repeat The Incoming Signal to Another Stennicator, Standby Setting Stops Pump From Injecting While Continuing to Send The Water Meters Pulse Output to The Controller, When Utilizing A House Controller
Max. Viscosity
50 CPS
Min. Flow Rate
30.0 gpd
Self-Priming
Yes
Standards
cULus Listed
Suction Lift
25 ft
Pump Type
Peristaltic
Reproducibility
+/-2.0%
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Motor RPM
60 RPM
cc/Min.
78.85 cc/min
Body Material
Polycarbonate
Max. Flow Rate
30 gpd
Tubing Material
Santoprene
Seals and O-Rings - Pumps
Santoprene
Item - Chemical Metering Pumps
Chemical Metering Pump
Tubing Material - Peristaltic Pumps
Santoprene
Phase
Single
Seal Material
Santoprene
Fitting Material
Polypropylene, PVC
Motor Type
Brushless DC
Electrical Connection Type
Plug-In
Motor Speed (Maximum)
60 RPM
Control Programs
Contacting Head Water Meter
Flow Rate (Maximum)
30 gpd
Nameplate Voltage
120V AC
Intake Connection Type
Tube
Housing Material
Polycarbonate
Roller Material
Polyethylene
Ambient Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Head Material
Polyethylene
Priming
Self-Priming
Motor Enclosure
Totally Enclosed
Duty Cycle
Continuous
Degassing Valve Included
No
Discharge Connection Type
Tube
Horsepower (Maximum)
1/40 hp
Pressure (Maximum)
80 psi
Viscosity (Maximum)
50 cps
Frequency
60 Hz
Media Temperature (Maximum)
104 Degrees F
Media Temperature (Minimum)
32 Degrees F

Description

Peristaltic Chemical Metering Pump, Control Programs Contacting Head Water Meter, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 30 gpd, Flow Rate (Minimum) Not Applicable, Horsepower (Maximum) 1/40 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 80 psi, Reproducibility +/-2.0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.