Zoro Homepage

Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W

  • Mfr # 85MJH7A1STG1

  • Zoro # G2623625


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Length
10 5/8 in
Max. Flow (GPD) - Pumps
40.00 gpd
Reproducibility - Pumps
+/-2.0%
Seals and O-Rings - Pumps
Santoprene
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve 100 psi, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85MJH7A1STG1
Zoro #
G2623625
UPC #
-
Country of Origin
United States

Dimensions

Length
10 5/8 in
Height
6 in
Width
5 5/16 in
Cord Length
6 ft
Overall Length
10.6 in
Overall Width
5.3 in
Overall Height
6 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Max. Flow (GPD) - Pumps
40.00 gpd
Reproducibility - Pumps
+/-2.0%
Seals and O-Rings - Pumps
Santoprene
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve 100 psi, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Features
Adjustable Single Head, Nonclogging Design, Valveless
Number of Feeds
Single Head
Turn Down Ratio
20:1
Max. Viscosity - Pumps
1,500 cps
Body Material
Polycarbonate
Self-Priming
Yes
Item - Chemical Metering Pumps
Chemical Metering Pump
Max. Flow (gpd) - Pumps
40.00 gpd
Max. Flow Rate
17 gpd
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
Item
Chemical Metering Pump
Max. Pressure
100 psi
Voltage
115
Suction Lift
25 ft
Standards
IAPMO Listed Conforms to Standard NSF/ANSI 61 and 372, INTERTEK/ETL Sanitation Listed Conforms to Standard NSF/ANSI 50
Voltage - Pumps
115V AC
Tubing Material
Santoprene
Phase - Pumps
1
HP - Pumps
1/30 hp
Reproducibility
+/-2.0%
Motor RPM
44 RPM
Motor HP
1/30
Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Turn Down Ratio - Pumps
20:1
Max. Viscosity
1500 cps
Chemical Metering Pump Type
Peristaltic
Tubing Material - Peristaltic Pumps
Santoprene
Max. Pressure - Pumps
100 psi
Min. Flow Rate
2 gpd
Media Temperature (Maximum)
125 Degrees F
Housing Material
Polycarbonate
Roller Material
Bronze
Seal Material
Santoprene
Control Programs
Manual Control
Frequency
60 Hz
Head Material
Polyethylene, Polypropylene
Phase
Single
Priming
Self-Priming
Viscosity (Maximum)
1,500 cps
Flow Rate (Minimum)
2 gpd
Intake Connection Type
Tube
Motor Speed (Maximum)
44 RPM
Electrical Connection Type
Plug-In
Fitting Material
Polypropylene, PVC
Duty Cycle
Continuous
Horsepower (Maximum)
1/30 hp
Degassing Valve Included
No
Pressure (Maximum)
100 psi
Flow Rate (Maximum)
40 gpd
Ambient Temperature (Maximum)
125 Degrees F
Discharge Connection Type
Tube
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Nameplate Voltage
120V AC
Media Temperature (Minimum)
32 Degrees F
Motor Type
Shaded Pole

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 40 gpd, Flow Rate (Minimum) 2 gpd, Horsepower (Maximum) 1/30 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 125 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.