Shop STENNER

PeristalticChemMeterPump, 125gpd, 100psi

  • Mfr # S507G

  • Zoro # G808595675


product price:  $2,639.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Cord Length
6 ft
Standards
CE, IAPMO, ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 372, NSF/ANSI 61
Reproducibility
+/-2.0%
Turn Down Ratio
100:1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S507G
Zoro #
G808595675
UPC #
840034750966
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Width
11 in
Manufacturers Warranty Length
2 yr
Overall Height
8.1 in
Overall Length
8.8 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Standards
CE, IAPMO, ETL, IP65, NEMA 4X, NSF/ANSI, NSF/ANSI 372, NSF/ANSI 61
Reproducibility
+/-2.0%
Turn Down Ratio
100:1
Tubing Material
Santoprene
Number of Feeds
1
Item
Peristaltic Chemical Metering Pump
Phase
Single
Includes
20 ft Roll of Suction/Discharge Tubing, Additional Pump Tube, Duckbill Check Valve, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Housing Material
Polycarbonate
Flow Rate (Minimum)
1.3 gpd
Motor Speed (Maximum)
45 RPM
Priming
Self-Priming
Electrical Connection Type
Plug-In
Duty Cycle
Continuous
Motor Enclosure
Totally Enclosed
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Pressure (Maximum)
100 psi
Viscosity (Maximum)
1,500 cps
Flow Rate (Maximum)
125 gpd
Roller Material
Polycarbonate
Motor Type
DC
Intake Connection Type
NPT
Media Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Discharge Connection Type
NPT
Nameplate Voltage
120V AC
Horsepower (Maximum)
1/16 hp
Media Temperature (Minimum)
32 Degrees F
Head Material
Polycarbonate/Santoprene
Control Programs
0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse
Degassing Valve Included
No
Fitting Material
Polypropylene/PVC
Motor Mounting Type
Horizontal, Vertical
Seal Material
Santoprene
Motor Enclosure Design
Totally Enclosed
Seal Type
O-Ring
Pump Technology
Peristaltic
Motor Thermal Protection
Auto

Description

Peristaltic Chemical Metering Pump, Control Programs 0-10 VDC Input, 4-20 mA Input, 7 Day/24 Hour Timer, Cycle Timer, Hall Effect Flow Sensor, Manual Control, Pulse, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 125 gpd, Flow Rate (Minimum) 1.3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.