Zoro Homepage

PeristalticChemMeteringPump, 60gpd, 100psi

  • Mfr # S4V7X

  • Zoro # G015573589


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Cord Length
6 ft
Tubing Material
Santoprene
Standards
CE, cULus, ETL, IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4V7X
Zoro #
G015573589
UPC #
840034753431
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
2 yr
Discharge Connection Size
3/8 in
Overall Length
10.8 in
Overall Width
6.1 in
Overall Height
7 in
Intake Connection Size
3/8 in

Details

Flow Rate Output Control
Adjustable
Reproducibility
+/-2.0%
Tubing Material
Santoprene
Item
Chemical Metering Pump
Standards
CE, cULus, ETL, IAPMO
Turn Down Ratio
20:1
Number of Feeds
1
Phase
Single
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Electrical Connection Type
Hardwired
Roller Material
Stainless Steel
Motor Type
Brushless DC
Viscosity (Maximum)
1,500 cps
Ambient Temperature (Maximum)
104 Degrees F
Seal Material
Santoprene
Degassing Valve Included
No
Head Material
Polyethylene
Priming
Self-Priming
Horsepower (Maximum)
1/16 hp
Control Programs
Manual Control
Housing Material
Polycarbonate
Intake Connection Type
NPT
Motor Mounting Type
Horizontal, Vertical
Nameplate Voltage
120V AC
Flow Rate (Maximum)
60 gpd
Pressure (Maximum)
100 psi
Media Temperature (Minimum)
32 Degrees F
Motor Enclosure
Totally Enclosed
Duty Cycle
Continuous
Discharge Connection Type
NPT
Fitting Material
Polypropylene, PVC
Chemical Compatibility
Flow Rate (Minimum)
3 gpd
Seal Type
O-Ring
Media Temperature (Maximum)
104 Degrees F

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 60 gpd, Flow Rate (Minimum) 3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.