Zoro Homepage

PeristalticChemMeterPump, 125gpd, 100psi

  • Mfr # S547G

  • Zoro # G715573605


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Flow Rate Output Control
Variable
Cord Length
6 ft
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Reproducibility
+/-2.0%
Standards
CE, cULus, ETL, IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S547G
Zoro #
G715573605
UPC #
840034753462
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
11 in
Intake Connection Size
3/8 in
Manufacturers Warranty Length
2 yr
Overall Width
8.8 in
Discharge Connection Size
3/8 in
Overall Height
8.1 in

Details

Flow Rate Output Control
Variable
Includes
(3) 3/8 in Connecting Nuts, 20 ft 3/8 in White or UV Black Suction/Discharge Tubing, 3/8 in Ball Check Valve, 3/8 in Weighted Suction Line Strainer, Additional Pump Tube, Mounting Bracket
Reproducibility
+/-2.0%
Standards
CE, cULus, ETL, IAPMO
Tubing Material
Santoprene
Phase
Single
Item
Chemical Metering Pump
Turn Down Ratio
20:1
Number of Feeds
1
Electrical Connection Type
Hardwired
Discharge Connection Type
NPT
Control Programs
4-20 mA Input, Manual Control
Seal Type
O-Ring
Motor Type
Brushless DC
Viscosity (Maximum)
1,500 cps
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Degassing Valve Included
No
Motor Mounting Type
Horizontal, Vertical
Roller Material
Stainless Steel
Flow Rate (Minimum)
6.3 gpd
Intake Connection Type
NPT
Priming
Self-Priming
Media Temperature (Maximum)
104 Degrees F
Pressure (Maximum)
100 psi
Head Material
Polycarbonate
Flow Rate (Maximum)
125 gpd
Seal Material
Santoprene
Ambient Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Media Temperature (Minimum)
32 Degrees F
Horsepower (Maximum)
1/16 hp
Housing Material
Polycarbonate
Fitting Material
Polypropylene, PVC
Nameplate Voltage
120V AC

Description

Peristaltic Chemical Metering Pump, Control Programs 4-20 mA Input, Manual Control, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Flow Rate (Maximum) 125 gpd, Flow Rate (Minimum) 6.3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.