Zoro Homepage

Repl.TubeKit, 3/8inCONN, 13inL, 100psi

  • Mfr # S5007G-2

  • Zoro # G808595682


product price: $42.29
/ea

Key Features

Includes
Ferrules, Tube
Connection Size
3/8 in
Material
Santoprene
Product Type
Replacement Tube
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5007G-2
Zoro #
G808595682
UPC #
840034750409
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Overall Length
13 in
Overall Diameter
13/32 in

Details

Includes
Ferrules, Tube
Item
Peristaltic Chemical Metering Pump Parts
Material
Santoprene
Product Type
Replacement Tube
Compatible with Series Family
S50
Connection Type
NPT
Pressure (Maximum)
100 psi
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
S507GAA3011G1
Compatible Manufacturer Part Number
S507GAA3011G1
Compatible Manufacturer Model Number
S507GAA3011G1
For Use With Mfr. Model Number
S507GAA3011G1
Compatible with Manufacturer Model No.
S507GAA3011G1
Compatible with Mfr. Model No.
S507GAA3011G1
For Use with Mfr Model Number
S507GAA3011G1
Compatible Pump Manufacturer Part Number
S507GAA3011G1
Compatible Mfr. Model Number
S507GAA3011G1

Description

Replacement Tube Kit, Compatible with Brand Stenner, Compatible with Grainger Part Number 806EL8, Compatible with Manufacturer Model Number S507GAA3011G1, Connection Size 3/8 in, Connection Type NPT, Includes Ferrules, Tube, Material Santoprene, Overall Diameter 13/32 in, Overall Length 13 in, Pressure (Maximum) 100 psi, Product Type Replacement Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series S547G, S5V7G, S507G, Compatible with Series Family S50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.