Zoro Homepage

Repl.TubeKit, 3/8inCONN, 13inL, 25psi

  • Mfr # S5005G-2

  • Zoro # G508595616


product price: $45.99
/ea

Key Features

Includes
Ferrules, Tube
Overall Diameter
1/2 in
Connection Type
NPT
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
S505GAA3011G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5005G-2
Zoro #
G508595616
UPC #
840034750386
Country of Origin
United States

Dimensions

Overall Diameter
1/2 in
Overall Length
13 in
Connection Size
3/8 in

Details

Item
Peristaltic Chemical Metering Pump Parts
Includes
Ferrules, Tube
Connection Type
NPT
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
S505GAA3011G1
Pressure (Maximum)
25 psi
Product Type
Replacement Tube
Material
Santoprene
Compatible with Series Family
S50
Compatible Manufacturer Part Number
S505GAA3011G1
Compatible Manufacturer Model Number
S505GAA3011G1
For Use With Mfr. Model Number
S505GAA3011G1
Compatible with Manufacturer Model No.
S505GAA3011G1
Compatible with Mfr. Model No.
S505GAA3011G1
For Use with Mfr Model Number
S505GAA3011G1
Compatible Pump Manufacturer Part Number
S505GAA3011G1
Compatible Mfr. Model Number
S505GAA3011G1

Description

Replacement Tube Kit, Compatible with Brand Stenner, Compatible With Grainger Part Number 806EL9, Compatible with Manufacturer Model Number S505GAA3011G1, Connection Size 3/8 in, Connection Type NPT, Includes Ferrules, Tube, Material Santoprene, Overall Diameter 1/2 in, Overall Length 13 in, Pressure (Maximum) 25 psi, Product Type Replacement Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series S545G, S5VG5, S505G, Compatible with Series Family S50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.