Storage Tote, 13-1/8 in L x 7-5/8 in W x 4-1/2 in H, Clear, Plastic

  • Mfr # 18058606

  • Zoro # G014546362


product price:  $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Overall Height
4-1/2 in
Overall Length
13-1/8 in
Overall Width
7-5/8 in
Material
Plastic
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18058606
Zoro #
G014546362
UPC #
73149805867
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Overall Length
13-1/8 in
Overall Width
7-5/8 in
Overall L x W x H
13-1/8 in L x 7-5/8 in W x 4-1/2 in H

Details

Material
Plastic
Color
Clear
Item
Storage Tote

Description

The large FlipTop box is a practical solution for reducing clutter and keeping smaller items contained. Enhanced hinge latch lid ensures cover will never be misplaced and allows it to remain tightly closed during transport. Modular in design, large FlipTop storage boxes securely stack both individually and are interchangeable with the FlipTop allowing flexibility for all your small storage needs. Ideal for organizing accessories, crafts and more in and around the home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products