GF 1O/1S RE - Foot Switch with 1NC / 1NO contacts, Maintained Action (latching)
- Mfr # 1048462
- Zoro # G822964921
product price:
$
218.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
70 mm
Depth
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048462
- Zoro #
- G822964921
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Mechanical Life
- > 1 million operations
- Standards
- EN 60947-5-1
- Application
- Foot-operated switch for industrial machines, plants and devices; ON/OFF latching principle; no protective shield
- Operating Temperature
- –25 °C to +80 °C
- Switch Insert
- 1 x ES 60 GF RE
- Finish
- Powder-coated (aluminium enclosure)
- Short-circuit protection
- 16 A gG/gN fuse
- IP Rating
- IP65 (IEC/EN 60529)
- Switching Elements
- 1 NC/1 NO contact with latching
- Utilisation category
- AC-15
Dimensions
- Width
- 70 mm
- Depth
- 36 mm
- Length
- 63 mm
- Height
- 220 mm
Description
The GF 1O/1S RE is a general‐purpose industrial foot switch with latching principle (OnN/OFF).It features a durable aluminum die-cast enclosure, thermoplastic cover and a slip‐resistant pedal, providing IP40 protection for indoor environments. The switch uses slow‐action positive break contacts (1 NC / 1 NO) suitable for auxiliary machine control functions. The protective hood enhances operator safety by shielding the pedal from unintended activation. Mechanical endurance exceeds 1 million cycles, making it suitable for assembly lines, testing stations, and light‐industrial equipment. The compact footprint and stable base support flexible installation in operator work areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.