GFS 1O/1S - Foot Switch with 1NC / 1NO contacts, Momentary Action, with shroud
- Mfr # 1048579
- Zoro # G023330389
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
156 mm
Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048579
- Zoro #
- G023330389
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Short-circuit protection
- 16 A gG/gN fuse
- Switch Insert
- 1 x ES 60 GF
- Application
- Foot-operated switch for industrial machines, plants and devices where manual operation is not possible; with protective shield against unintentional actuation
- Mechanical Life
- > 1 million operations
- Finish
- Powder-coated (aluminium enclosure and shield)
- Standards
- EN 60947-5-1
- Utilisation category
- AC-15
- IP Rating
- IP65 (IEC/EN 60529)
- Operating Temperature
- –25 °C to +80 °C
Dimensions
- Width
- 156 mm
- Depth
- 72 mm
- Length
- 138 mm
- Height
- 265 mm
Description
The GFS 1O/1S is a guarded industrial foot switch designed for environments requiring enhanced operator protection. It features a durable aluminum die-cast enclosure, thermoplastic cover with an integrated protective shield and provides IP65 protection. The switch uses slow action, positive break contacts (1 NC / 1 NO), making it suitable for safety related or control reliable applications depending on system design. The pedal is slip resistant and shaped for comfortable operation with industrial footwear. Mechanical life exceeds 1 million cycles. Typical applications include machine tools, production equipment, material handling systems, and operator control stations requiring guarded foot actuated inputs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.