Shop .STEUTE
See all product information
Create Account
GFS 1O/1S IP69 Extreme - Foot Switch for Wet applications, with 1NC / NO contacts
- Mfr # 1184570
- Zoro # G523330384
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Orange/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
156 mm
Depth
73.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1184570
- Zoro #
- G523330384
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Orange/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- IP Rating
- IP66, IP67, IP69 (IEC/EN 60529) / IP69K (ISO 20653)
- Standards
- EN 60947-5-1
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Utilisation category
- AC-15
- Finish
- Powder-coated (aluminium enclosure)
- Short-circuit protection
- 16 A gG/gN fuse
- Mechanical Life
- > 1 million operations
- Application
- Foot-operated switch for industrial machines, plants and devices; suitable for high-pressure cleaning
- Operating Temperature
- –25 °C to +80 °C
Dimensions
- Width
- 156 mm
- Depth
- 73.5 mm
- Length
- 140 mm
- Height
- 292 mm
Description
The GFS 1O/1S IP69 Extreme is a single pedal safety foot switch designed for demanding industrial environments requiring high ingress protection. It features an aluminum die-cast enclosure, and integrated thermoplastic protective shield, and an IP69 resistance to high pressure, high temperature washdowns. The unit uses slow action, positive break contacts (1 NC / 1 NO) suitable for safety related control circuits. The pedal surface is slip resistant and designed for reliable operation with industrial footwear. The switch supports mechanical endurance exceeding 1 million cycles and is suitable for applications such as food and beverage processing, chemical plants, outdoor equipment, and environments with heavy moisture or contamination. Operating temperature range supports typical industrial conditions, and the compact footprint allows easy integration into machine control stations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.