Shop .STEUTE
See all product information
Create Account
GFS 2 1OS/1OS - Two Pedal Foot Switch, each with 1NC / 1NO contacts, momentary action, with shroud
- Mfr # 1048842
- Zoro # G523330391
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
284 mm
Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1048842
- Zoro #
- G523330391
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 284 mm
- Depth
- 72 mm
- Length
- 140 mm
- Height
- 267 mm
Details
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Application
- 2-pedal foot-operated switch for industrial machines and plants
- Standards
- EN 60947-5-1
- Finish
- Powder-coated (aluminium enclosure and shield)
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Operating Temperature
- –25 °C to +80 °C
- Short-circuit protection
- 16 A gG/gN fuse
- IP Rating
- IP65 (IEC/EN 60529)
- Switch Insert
- 1 x ES 60 GF per pedal
- Utilisation category
- AC-15
- Mechanical Life
- > 1 million operations
Description
The GFS 2 1OS/1OS is a dual pedal foot switch with an integrated shroud designed for industrial environments where protected actuation is preferred. The enclosure is aluminum die-cast, the enclosure and protective shroud are made of reinforced thermoplastic, providing impact resistance and shielding the pedals from accidental activation. Each pedal is constructed from reinforced thermoplastic with a slip resistant surface. The unit offers IP65 protection against dust and water jets. Both pedals use slow action contacts (1 NC / 1 NC), providing two independent normally closed switching functions. Mechanical life exceeds 1 million cycles per pedal. Suitable for machine tools, production lines, and operator stations requiring dual guarded foot operated inputs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.