Shop .STEUTE
See all product information
Create Account
GF 2 1OS/1OS - Two Pedal Foot Switch, each with 1NC / 1NO contacts, momentary action
- Mfr # 1048770
- Zoro # G123330388
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
193 mm
Depth
68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048770
- Zoro #
- G123330388
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Switch Insert
- 1 x ES 60 GF per pedal
- Finish
- Powder-coated (aluminium enclosure)
- Mechanical Life
- > 1 million operations
- Application
- 2-pedal foot-operated switch for industrial machines, plants and devices where manual operation is not possible; each pedal independently switched
- Operating Temperature
- –25 °C to +80 °C
- Standards
- EN 60947-5-1
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Utilisation category
- AC-15
- Short-circuit protection
- 16 A gG/gN fuse
- IP Rating
- IP65 (IEC/EN 60529)
Dimensions
- Width
- 193 mm
- Depth
- 68 mm
- Height
- 221 mm
Description
The GF 2 1OS/1OS is a dual pedal industrial foot switch designed for general machine control. Each pedal operates independently and uses slow action contacts (1 NC / 1 NC), providing two separate normally closed switching functions. The enclosure is made of aluminum die-cast, the enclosure of reinforced thermoplastic, and each pedal is molded from slip resistant thermoplastic for stable operation. This model does not include a protective guard, making it suitable for applications where an open style foot switch is preferred. The unit provides IP40 protection for indoor environments. Mechanical endurance exceeds 1 million cycles per pedal. Typical applications include assembly stations, test benches, and equipment requiring two independent foot operated control inputs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.