GFS 2O/2S - Foot Switch with 2NC / 2NO contacts, Momentary Action, with shroud
- Mfr # 1048655
- Zoro # G723330382
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
156 mm
Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048655
- Zoro #
- G723330382
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Finish
- Powder-coated (aluminium enclosure and shield)
- Switching Elements
- 2 NC/2 NO contacts, type Zb
- Operating Temperature
- –25 °C to +80 °C
- Switch Insert
- 2 x ES 40 GF
- Utilisation category
- AC-15
- Mechanical Life
- > 1 million operations
- Standards
- EN 60947-5-1
- Short-circuit protection
- 6 A gG/gN fuse
- IP Rating
- IP65 (IEC/EN 60529)
- Application
- Foot-operated switch for industrial machines and plants; 2 independent switch inserts for dual-circuit switching
Dimensions
- Width
- 156 mm
- Depth
- 72 mm
- Length
- 138 mm
- Height
- 265 mm
Description
The GFS 2O/2S is a shrouded industrial foot switch designed for applications requiring multiple contact outputs. Its aluminimu die-cast enclosure, cover and integrated shroud constructed from reinforced thermoplastic, offer durability and resistance to mechanical stress. The pedal is made of reinforced thermoplastic with a textured, slip resistant surface for reliable operation. The unit provides IP65 protection against dust and water jets. It features slow action positive break contacts (2 NC / 2 NO), supporting equipment that requires multiple switching signals from a single foot actuated device. Mechanical life exceeds 1 million cycles. Suitable for machine tools, production equipment, and operator control stations requiring a guarded foot switch with multiple contact sets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.