Shop .STEUTE
See all product information
Create Account
GFS 1O/1S RE - Foot Switch with 1NC / 1NO contacts, Maintained Action, with shroud
- Mfr # 1048587
- Zoro # G323330379
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
156 mm
Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048587
- Zoro #
- G323330379
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Switch Insert
- 1 x ES 60 GF RE
- Standards
- EN 60947-5-1
- Short-circuit protection
- 16 A gG/gN fuse
- IP Rating
- IP65 (IEC/EN 60529)
- Switching Elements
- 1 NC/1 NO contact with latching
- Operating Temperature
- –25 °C to +80 °C
- Finish
- Powder-coated (aluminium enclosure and shield)
- Mechanical Life
- > 1 million operations
- Application
- Foot-operated ON/OFF switch for industrial machines and plants
- Utilisation category
- AC-15
Dimensions
- Width
- 156 mm
- Depth
- 72 mm
- Length
- 138 mm
- Height
- 265 mm
Description
The GFS 1O/1S RE is a guarded industrial foot switch designed for general machine control tasks requiring a maintained ON/OFF function. The RE version incorporates a latching mechanism that toggles the switching state with each pedal actuation, eliminating the need for continuous foot pressure. The enclosure is aluminum die-cast, while the cover and integrated guard are made of reinforced thermoplastic. These provide a durable and impact resistant housing suitable for industrial environments. The pedal is also reinforced thermoplastic with a slip resistant surface for stable operation. The unit offers IP65 protection against dust and water jets. It uses slow action contacts (1 NC / 1 NO) and provides a mechanical life exceeding 1 million cycles. Typical uses include machine tools, operator workstations, and equipment requiring a guarded, maintained foot operated control input.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.