GFSI 1O/1S -40 degrees celsius ... +90 degrees celsius Extreme - Foot Switch, 1NC / NO contacts
- Mfr # 1318331
- Zoro # G623330383
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
16 A/400 VAC
Color
Orange/Black
Material
Aluminium Die-Cast
Width
172 mm
Depth
68 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1318331
- Zoro #
- G623330383
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 16 A/400 VAC
- Color
- Orange/Black
- Material
- Aluminium Die-Cast
- Utilisation category
- AC-15
- Finish
- Powder-coated, passivated (corrosion-resistant)
- Standards
- EN 60947-5-1
- Mechanical Life
- > 1 million operations
- Switch Insert
- 1 x ES 60 GF
- IP Rating
- IP66, IP67, IP69 (IEC/EN 60529) / IP69K (ISO 20653) depending on selected cable gland
- Application
- Foot-operated switch for industrial machines, plants and devices where manual operation is not possible or encouraged
- Operating Temperature
- –40 °C to +90 °C
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Short-circuit protection
- 16 A gG/gN fuse
Dimensions
- Width
- 172 mm
- Depth
- 68 mm
- Length
- 150 mm
- Height
- 265 mm
Description
The GFSI 1O/1S Extreme is a rugged safety foot switch designed for harsh industrial environments requiring reliable operator activated control. It features a corrosion resistant enclosure with an integrated protective shield and is engineered for extreme temperature ranges from -40 degrees farenheit to +194 degrees farenheit (-40 degrees celsius to +90 degrees celsius). The switch provides IP69 protection, allowing operation in high pressure washdown areas and environments with heavy contamination. It uses slow action, positive break contacts (1 NC / 1 NO) for safety related control functions. The large, slip resistant pedal enables secure actuation even when operators wear protective footwear. Mechanical durability exceeds 1 million switching cycles. Suitable for food processing, outdoor machinery, heavy duty manufacturing, and applications requiring high ingress protection and wide temperature tolerance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.