GF 1O/1S - Foot Switch with 1NC / 1NO contacts, Momentary Action
- Mfr # 1048458
- Zoro # G823330381
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
400V AC
Color
Blue/Black
Material
Aluminium Die-Cast, Thermoplastic
Width
70 mm
Depth
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048458
- Zoro #
- G823330381
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Voltage Rating
- 400V AC
- Color
- Blue/Black
- Material
- Aluminium Die-Cast, Thermoplastic
- Utilisation category
- AC-15
- Short-circuit protection
- 16 A gG/gN fuse
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Mechanical Life
- > 1 million operations
- Application
- Foot-operated switch for industrial machines, plants and devices where manual operation is not possible or encouraged; without protective shield
- Switch Insert
- 1 x ES 60 GF
- Operating Temperature
- –25 °C to +80 °C
- Standards
- EN 60947-5-1
- Finish
- Powder-coated (aluminium enclosure)
Dimensions
- Width
- 70 mm
- Depth
- 36 mm
- Length
- 63 mm
- Height
- 220 mm
Description
The GF 1O/1S is a compact industrial foot switch designed for general purpose machine control. It features a durable aluminum die-cast enclosure, thermoplastic cover, with a slip resistant pedal and provides IP40 protection for indoor environments. The switch uses slow action contacts (1 NC / 1 NO) suitable for non safety control functions such as start/stop commands, mode selection, or auxiliary machine inputs. The lightweight design allows easy placement and repositioning, while the stable base ensures secure operation. Mechanical life exceeds 1 million cycles, supporting long term reliability in assembly stations, laboratory equipment, and light industrial machinery. The unit is compatible with standard wiring practices and integrates easily into control panels or operator stations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.