Shop .STEUTE
See all product information
Create Account
ZS 70 1O/1S VD - Emergency Cable Pull Switch with 1NC / NO contacts
- Mfr # 1178365
- Zoro # G823330374
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Max. Cable Span
10 m
Color
Orange/Black
Operating Temperature
–25 °C to +70 °C
Voltage
400 VAC; Ui: 400 V; Uimp: 6 kV
Mechanical Life
> 100 000 operations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1178365
- Zoro #
- G823330374
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 130 mm
- Depth
- 75 mm
- Length
- 30 mm
- Width
- 40 mm
Details
- Item
- Emergency Pull-Wire Switch
- Max. Cable Span
- 10 m
- Color
- Orange/Black
- Operating Temperature
- –25 °C to +70 °C
- Voltage
- 400 VAC; Ui: 400 V; Uimp: 6 kV
- Mechanical Life
- > 100 000 operations
- IP Rating
- IP67 (IEC/EN 60529)
- Switching Elements
- 1 NC/1 NO contact, type Zb
- Includes
- One wire thimble provided
- Application
- Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
- Utilisation category
- AC-15
- Finish
- Not specified (thermoplastic enclosure)
- Short-circuit protection
- 6 A gG fuse
- Material
- Thermoplastic, Glass-Fibre Reinforced
- Standards
- EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
Description
The ZS 70 1O/1S VD is a compact emergency pull wire switch with a thermoplastic, glass fiber reinforced enclosure designed for applications requiring up to 32ft / 10m wire length. It provides IP67 protection and includes wire pull and wire break detection. The unit features a push button release (VD) and uses snap action, positive break contacts (1 NC / 1 NO). It offers IP67 protection and a mechanical life exceeding 100,000 operations. Installation is supported by a single M20 cable entry and screw terminal connections. Suitable for small machinery, localized conveyor sections, and equipment requiring compact safety switching.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.