ZS 70 2O VD - Emergency Cable Pull Switch with 2NC contacts
- Mfr # 1178380
- Zoro # G923330380
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Not specified (thermoplastic enclosure)
Voltage
400 VAC; Ui: 400 V; Uimp: 6 kV
Length
30 mm
Includes
One wire thimble provided
Mechanical Life
> 100 000 operations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1178380
- Zoro #
- G923330380
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 30 mm
- Depth
- 75 mm
- Height
- 169 mm
- Width
- 40 mm
Details
- Item
- Emergency Pull-Wire Switch
- Finish
- Not specified (thermoplastic enclosure)
- Voltage
- 400 VAC; Ui: 400 V; Uimp: 6 kV
- Includes
- One wire thimble provided
- Mechanical Life
- > 100 000 operations
- Color
- Orange/Black
- Switching Elements
- 2 NC contacts, type Zb
- Utilisation category
- AC-15
- Material
- Thermoplastic, Glass-Fibre Reinforced
- Application
- Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
- Operating Temperature
- –25 °C to +70 °C
- IP Rating
- IP67 (IEC/EN 60529)
- Standards
- EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
- Short-circuit protection
- 6 A gG fuse
- Max. Cable Span
- 10 m
Description
The ZS 70 2O VD is a thermoplastic emergency pull wire switch designed for short distance safety applications up to 32ft / 10m. It features a reinforced enclosure with IP67 protection and includes wire pull and wire break detection. The device uses snap action, positive break contacts (2 NC) and includes a push button release (VD). It offers IP67 protection and a mechanical life exceeding 100,000 operations. A single M20 cable entry and screw terminal connections simplify installation. Ideal for compact machinery, small conveyor segments, and equipment requiring dual NC safety contacts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.