ZS 71 2O/1S VD / 100 N - Emergency Cable Pull Switch with 2NC / 1NO contacts
- Mfr # 1185002
- Zoro # G323330393
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Max. Cable Span
35 mm
Standards
EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
Width
52 mm
Includes
One wire thimble provided
Depth
42.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1185002
- Zoro #
- G323330393
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 52 mm
- Depth
- 42.5 mm
- Length
- 30 mm
- Height
- 171.5 mm
Details
- Item
- Emergency Pull-Wire Switch
- Max. Cable Span
- 35 mm
- Standards
- EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
- Includes
- One wire thimble provided
- Operating Temperature
- –25 °C to +70 °C
- Application
- Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
- Material
- Thermoplastic, Glass-Fibre Reinforced
- IP Rating
- IP65 (IEC/EN 60529)
- Mechanical Life
- > 100 000 operations
- Finish
- Powder-coated (aluminium enclosure)
- Short-circuit protection
- 2 A gG fuse
- Utilisation category
- AC-15
- Color
- Orange/Black
- Switching Elements
- 2 NC/1 NO contact, type Zb
- Voltage
- 250 VAC; Ui: 400 V; Uimp: 6 kV
Description
The ZS 71 2O/1S VD / 100 N is a compact metal enclosure emergency pull wire switch designed for wire lengths up to 114ft / 35m. It includes a 100 N spring force variant for stable tensioning and features wire pull and wire break detection. The unit uses snap action, positive break contacts (2 NC / 1 NO) and incorporates a push button release (VD). It offers IP65 protection and a mechanical life exceeding 100,000 operations. Two M20 cable entries and screw terminal connections support flexible installation. Suitable for conveyor systems, material handling equipment, and industrial machinery requiring compact safety switching.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.