ZS 80 3O/1S WVD - Emergency Cable Pull Switch with 3NC / 1NO contacts, water tight collar

  • Mfr # 1178758
  • Zoro # G623330390
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Max. Cable Span
100 m
Depth
53 mm
Height
201 mm
Application
Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
Short-circuit protection
2 A gG fuse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1178758
Zoro #
G623330390
UPC #
-
Country of Origin
Germany

Dimensions

Depth
53 mm
Height
201 mm
Length
48 mm
Width
67 mm

Details

Item
Emergency Pull-Wire Switch
Max. Cable Span
100 m
Application
Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
Short-circuit protection
2 A gG fuse
Color
yellow/Black
Material
Thermoplastic, Glass-Fibre Reinforced
Includes
One wire thimble provided
Finish
aluminium die-cast, powder-coated
Voltage
2 A/250 VAC; 0.25 A/230 VDC; 2 A/24 VDC
IP Rating
IP67 (IEC/EN 60529)
Operating Temperature
–25 °C to +70 °C
Switching Elements
3 NC/1 NO contacts, type Zb
Standards
EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
Mechanical Life
> 100 000 operations
Utilisation category
AC-15; DC-13

Description

The ZS 80 3O/1S WVD is a robust pull wire switch designed for long conveyor and machinery applications where a continuous pull wire control function is required. The enclosure is made of aluminum die cast with a durable cover, providing a solid mechanical construction for industrial environments. The unit typically supports long wire runs (for example up to around 100 m / 328 ft, depending on installation and wire routing) and includes both wire pull and wire slack/break detection via its internal switching mechanism. It features a position indicator and integrated emergency-stop push button on the housing. The switch uses slow action contacts with three normally closed and one normally open contact (3 NC / 1 NO), allowing multiple control signals from a single device. Cable entry options and terminal connections are designed for straightforward wiring in conveyor and process equipment control systems.

Ratings & reviews