Shop .STEUTE
See all product information
Create Account
ZS 71 2O/1S WVD / 100 N - Emergency Cable Pull Switch with 2NC / 1NO contacts
- Mfr # 1185001
- Zoro # G523330377
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Max. Cable Span
35 m
Enclosure Material
Aluminium Die-Cast, Powder Coated
Case Material
Thermoplastic, Glass-Fibre Reinforced
Length
42.5 mm
Height
171.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1185001
- Zoro #
- G523330377
- UPC #
- -
- Country of Origin
- Germany
- Item
- Emergency Pull-Wire Switch
- Max. Cable Span
- 35 m
- Enclosure Material
- Aluminium Die-Cast, Powder Coated
- Case Material
- Thermoplastic, Glass-Fibre Reinforced
- IP Rating
- IP65 (IEC/EN 60529)
- Operating Temperature
- –25 °C to +70 °C
- Application
- Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
- Standards
- EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
- Includes
- One wire thimble provided
- Utilisation category
- AC-15
- Finish
- Powder-coated (enclosure)
- Short-circuit protection
- 2 A gG fuse
- Voltage
- 250 VAC; Ui: 400 V; Uimp: 6 kV
- Mechanical Life
- > 100,000 operations
- Color
- Orange/Black
- Switching Elements
- 2 NC/1 NO contact, type Zb
Dimensions
- Length
- 42.5 mm
- Height
- 171.5 mm
- Depth
- 11 mm
- Width
- 52 mm
Description
The ZS 71 2O/1S WVD / 100 N is a compact emergency pull wire switch engineered for machinery and conveyor systems requiring up to 114ft / 35m wire length. Its aluminum die cast enclosure and reinforced thermoplastic cover provide IP65 protection. The unit includes a 100 N spring force variant for stable wire tension and incorporates wire pull and wire break detection. A watertight collar protects the mechanism from contamination. The switch uses snap action, positive break contacts (2 NC / 1 NO) and includes a push button release (VD). It offers IP65 protection and a mechanical life exceeding 100,000 operations. Two M20 cable entries and screw terminals support straightforward wiring. Ideal for compact conveyor systems, packaging lines, and general industrial safety installations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.