Shop STORE SUPPLY WAREHOUSE
See all product information
Create Account
20 x 15 inch Tissue Paper - 960 Sheets, 960PK
Mfr # 84202
Zoro # G623785220
product price:Â
$
51.15
/pk 960, $0.05/ea
Key Features
Sheet Length
15 in
Sheets per Bundle
960
Packing Paper Type
Tissue Paper
Packing Paper Form
Sheets
Sheet Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84202
- Zoro #
- G623785220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Length
- 15 in
- Sheet Width
- 20 in
Details
- Sheets per Bundle
- 960
- Packing Paper Type
- Tissue Paper
- Item
- Tissue Paper
- Packing Paper Form
- Sheets
- Color
- White
Description
Our high-quality tissue paper offers superior fold ability and texture. The tissue paper is acid-free and offers great reliability. Our tissue is a wonderful addition to any retail store. Our tissue paper can be used for a variety of applications ranging from breakage protection to crafting projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.