Shop STORE SUPPLY WAREHOUSE
See all product information
Create Account
20in x 30in Tissue Paper, 120PK
Mfr # 84606
Zoro # G923785159
product price:Â
$
67.25
/pk 120, $0.56/ea
Key Features
Packing Paper Type
Tissue Paper
Sheet Width
20 in
Packing Paper Form
Sheets
Sheet Length
30 in
Sheets per Bundle
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84606
- Zoro #
- G923785159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 30 in
Details
- Item
- Tissue Paper
- Packing Paper Type
- Tissue Paper
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 120
Description
This color tissue paper is great for adding color to any package and each sheet measures 20ft x 30ft. (Note: 1 pack = 120 sheets)