Shop STORE SUPPLY WAREHOUSE
See all product information
Create Account
20 x 30 inch Tissue Paper, 480PK
Mfr # 84203
Zoro # G923785173
product price:Â
$
111.99
/pk 480, $0.23/ea
Free Shipping & Returns
Key Features
Sheet Length
30 in
Color
Kraft
Sheet Width
20 in
Sheets per Bundle
480
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84203
- Zoro #
- G923785173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Color
- Kraft
- Sheets per Bundle
- 480
- Item
- Tissue Paper
- Packing Paper Form
- Sheets
- Packing Paper Type
- Tissue Paper
Description
Our high-quality tissue paper offers superior fold ability and texture. Our tissue is a wonderful addition to any retail store. Our tissue paper can be used for a variety of applications ranging from breakage protection to crafting projects.