Shop STORE SUPPLY WAREHOUSE
See all product information
Create Account
20in x 30in Tissue Paper, 120PK
Mfr # 84600
Zoro # G623785213
product price:Â
$
43.15
/pk 120, $0.36/ea
Key Features
Packing Paper Form
Sheets
Sheets per Bundle
120
Packing Paper Type
Tissue Paper
Sheet Length
30 in
Sheet Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84600
- Zoro #
- G623785213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 120
- Packing Paper Type
- Tissue Paper
- Item
- Tissue Paper
Description
This color tissue paper is great for adding color to any package and each sheet measures 20ft x 30ft. (Note: 1 pack = 120 sheets)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.