Shop All Data Entry & Display Devices
Storm Interface
Illuminated Keypad, 12 Key, IP65
Mfr # 720 GFXI 12 KEY
Zoro # G8586347
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 12
- IP Rating IP65
- Interface USB Illuminated Keypad
- Features Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant
- Operating Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Storm Interface
- MFR # 720 GFXI 12 KEY
- Zoro # G8586347
- Country of Origin United Kingdom
- Category Data Entry & Display Devices
Dimensions
Depth | 1/2 in |
Width | 2 3/4 in |
Cutout Width | 1 1/2 in |
Cutout Height | 2 1/2 in |
Height | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Depth | 5/8 in |
Overall Width | 2 3/4 in |
Details
Description
Illuminated Keypad, Connector Type Square Pin, Key Layout Custom, Number of Keys 12, Overall Depth 5/8 in, Overall Height 3 3/4 in, Overall Width 2 3/4 in, Case Material Polymer, Cutout Height 2 1/2 in, Cutout Width 1 1/2 in, Features Compatible with Storm 450i USB Encoder, Integral White LED Illumination, Tactile Keys with Snap-On Keycaps, Water Resistant, Includes Gasket, Legend Tile Set 'A', Set of White Tiles, IP Rating IP65, Key Top Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- MERSEN UL Class Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- Storm Interface Data Entry & Display Devices