
External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish
Mfr # A0580080000EZ
Zoro # G603500393
product price:Â $0.04
/ea
Sold in multiples of 300 for $12.00
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.320 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0580080000EZ
Zoro #
G603500393
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Outside Diameter
0.320 in
Minimum Thickness
0.016 in
Maximum Thickness
0.022 in
Inside Diameter
0.141 in
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
C40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.