Shop SUBURBAN
See all product information
Create Account
LIMIT SWITCH OLD #232504
Mfr # 233532
Zoro # G215720967
product price:Â $8.75
/eaKey Features
Depth
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233532
- Zoro #
- G215720967
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 1 in
- Length
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.