Shop SUBURBAN
See all product information
Create Account
SERVICE KIT, LIMIT SWITCH 235
Mfr # 525020
Zoro # G515798673
product price:Â $31.89
/eaKey Features
Depth
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525020
- Zoro #
- G515798673
- UPC #
- 755790716296
- Country of Origin
- Mexico
Dimensions
- Depth
- 3 in
- Length
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.