Shop SUBURBAN
See all product information
Create Account
SWITCH, LIMIT
Mfr # 233484
Zoro # G716559837
product price:Â $6.55
/ea
Sold in multiples of 2 for $13.10
Key Features
Length
6 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233484
- Zoro #
- G716559837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Depth
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.