Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0312 in, Cermet
Mfr # TCMT21.52EFB-T1500A
Zoro # G6315115
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TCMT21.52EFB-T1500A
- Zoro # G6315115
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 5/8In (43918)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5MESI-AC5015S)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- Sumitomo Indexable Tools