Shop SUMMIT APPLIANCE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide 2-Drawer Refrigerator-Freezer
- Mfr # SPRF34D
- Zoro # G723568655
product price:Â
$
2,974.99
/ea
Key Features
Color
Stainless Steel
Door
Stainless Steel/Panel-Ready
Finish
Stainless Steel
Overall Depth
23.75 in
Refrigerator Item
Refrigerator-Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPRF34D
- Zoro #
- G723568655
- UPC #
- 761101073262
- Country of Origin
- China
Dimensions
- Overall Depth
- 23.75 in
- Width
- 23.63 in
- Overall Height
- 34 in
Details
- Color
- Stainless Steel
- Door
- Stainless Steel/Panel-Ready
- Finish
- Stainless Steel
- Refrigerator Item
- Refrigerator-Freezer
- Amps
- 1 A
- Defrost
- Frost-Free
- Hz
- 60 Hz
- Voltage
- 115V AC
- Standards
- ETL-ETL-C
Description
The SPRF34D is a 2-drawer refrigerator-freezer. It has a front-breathing design that allows built-in installation, while the fully finished stainless steel cabinet also enables freestanding use. Complete stainless steel construction inside and out offers long-lasting durability with professional elegance. The drawers can be customized with overlay panels to match or accent existing cabinetry design. The stainless steel kickplate and sleek, stainless steel handles complete the look, while a right-angle plug and sealed back offer added space savings when placing the unit. Inside, the SPRF34D has a generous 3.9 cu.ft. capacity to accommodate your storage needs. Both the top drawer refrigerator and bottom drawer freezer utilize frost-free operation with fan-forced cooling, ensuring an even temperature distribution with minimum user maintenance. A digital thermostat, located atop the refrigerator drawer, makes it easy to manage the temperature, with an LED display that can be read in Celsius or Fahrenheit. Two adjustable, removable dividers make it easy to separate the drawer compartments into two (freezer) or four (refrigerator) zones to easily accommodate a variety of sizes. A full-width sliding, removable chrome basket offers added storage convenience, while white LED lighting in the refrigerator drawer makes it easy to view stored contents. A child lock will disable the digital controls after two minutes of inactivity to prevent accidental adjustments. Additional features include audible alarms for high-temperature fluctuations and open drawer alerts, while a temporary memory function helps to recover all settings in the event of power loss. The Sabbath Mode setting disables certain electrical features during periods of religious observance. With its durable construction and fully-featured design, the SPRF34D makes an attractive addition to any home. NOTE: This unit comes with an anti-tip bracket that should be used to prevent tipping for user safety.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.