24 in Wide All-Refrigerator, ADA Compliant
- Mfr # FF63BKADA
- Zoro # G423568665
product price:Â
$
1,319.99
/ea
Key Features
Door Color
Black
Finish
Black
Amps
1.4 A
Color
Black
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF63BKADA
- Zoro #
- G423568665
- UPC #
- 761101069166
- Country of Origin
- China
Dimensions
- Overall Height
- 32 in
- Width
- 23.63 in
- Overall Depth
- 23 in
Details
- Door Color
- Black
- Finish
- Black
- Amps
- 1.4 A
- Color
- Black
- Voltage
- 115V AC
- Standards
- ETL-ETL-C
- Refrigerator Item
- Refrigerator
- Hz
- 60 Hz
- Defrost
- Automatic
Description
Sized with a 24 in footprint and 32 in height, model FF63BKADA is an ENERGY STAR certified all-refrigerator designed for residential use, with a lower height ideal for ADA compliant settings. It comes in a jet black finish with a side-mounted stainless steel handle for an easy grip and attractive look. The user-reversible door lets you accommodate any space. With a full 5.8 cu.ft. interior, the Peak24 series offers a higher storage capacity than other counter height units in the market. Inside, the FF63BKADA utilizes automatic defrost operation to ensure minimum user maintenance. The 5.8 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light. The FF63BKADA is UL listed for residential use. With its large capacity and user-friendly features, this freezerless refrigerator is a convenient option for homes, offices, schools, and other settings in need of reliable cold storage. Additional choices are available in standard counter height, as well as with freezer compartments (model CT663BKADA).
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.